Shop All Laminating Machines
Swingline Gbc
Laminator, 9", Black
Mfr # 1703074
Zoro # G5021655
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 13" per min
- Warm-Up Time 4 min
- Height 3.5"
- For Use With 3 to 5 mil Pouches
- Thickness 5 mil
Product Information
- Brand Swingline Gbc
- MFR # 1703074
- Zoro # G5021655
- UPC # 033816500266
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 3.5" |
Length | 18.8" |
Width | 18.75" |
Overall Height | 3 1/2 in |
Depth | 4.13" |
Overall Width | 18 3/4 in |
Overall Depth | 4.13 in |
Laminating Width - Maximum | 9 in |
Details
Item | Laminating Machine |
Speed | 13" per min |
Warm-Up Time | 4 min |
For Use With | 3 to 5 mil Pouches |
Thickness | 5 mil |
Voltage | 120 V |
Product Type | Laminating Machine |
Features | Auto Jam Detection; Manual Release |
Weight | 3.46 lbs |
Film Thickness - Maximum | 5 mil |
Lamination System | Hot |
Number of Sheets Included | 10 |
Power Source | Electric |
Description
Laminating Machine, Speed 13 in/min, Warm-Up Time 4 min, Voltage 120 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Ink Cartridge 5/Box (817113)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- CLAIRE CHASE Claire Chase 329E-black Uptown Back Pack Jumbo - Black (844739029570)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- SWINGLINE GBC Laminator, 12", Black (1703075)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- SWINGLINE GBC Laminator, 12", Black (1703073)
- SWINGLINE GBC Laminator, 9", Black (1703072)
- FELLOWES Amaris 125 Laminator, 6 Rollers, 12.5 Max Document Width, 7 mil Max Document Thickness (8058101)
- 3M Dual Laminate Refill Cartridge (DL951)
- BUSINESS SOURCE Laminator, Document/Photo, 9" (20874)
- Swingline Gbc Laminating Machines