Shop All Laminating Machines
Swingline Gbc
Laminator, 12", Black
Mfr # 1703075
Zoro # G5021646
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 1.6 ft/min
- Width 5.8"
- Height 4.3"
- Length 19.9"
Product Information
- Brand Swingline Gbc
- MFR # 1703075
- Zoro # G5021646
- UPC # 033816500273
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 5.8" |
Height | 4.3" |
Length | 19.9" |
Details
Item | Laminator,12",Black |
Speed | 1.6 ft/min |
Description
Laminator,12 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- VELVAC Repl. Rubber Cap For Document Holder (090119)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- SWINGLINE GBC Laminator, 12", Black (1703073)
- SWINGLINE GBC Laminator, 9", Black (1703072)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- IDESCO Tag Laminator, Black (QMAC021)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- Swingline Gbc Laminating Machines