Shop All Laminating Machines
Swingline Gbc
Laminator, 12", Black
Mfr # 1703073
Zoro # G5021661
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 13" per min
- Warm-Up Time 4 min
- Voltage 120 V
- Width 18.75"
- For Use With 3 to 5 mil Pouches
Product Information
- Brand Swingline Gbc
- MFR # 1703073
- Zoro # G5021661
- UPC # 033816500259
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 18.75" |
Height | 3.5" |
Depth | 4.13" |
Details
Item | Laminator,12",Black |
Speed | 13" per min |
Warm-Up Time | 4 min |
Voltage | 120 V |
For Use With | 3 to 5 mil Pouches |
Thickness | 5 mil |
Features | Manual Release |
Weight | 4.398 lbs |
Description
Laminator,12 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- LATHEM TIME Universal Time Card, White, PK100 (E100)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- SWINGLINE GBC Laminator, 12", Black (1703075)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- SWINGLINE GBC Laminator, 9", Black (1703072)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-6020)
- FELLOWES Laminator, Spectra 125 (5739701)
- BUSINESS SOURCE Laminator, Professional, 9" (20877)
- GBC Foton 30 Automated Pouch-Free Laminator, 1in Max Doc W, 5 mil Thick (FOTON30120NA)
- Swingline Gbc Laminating Machines