Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, 8 1/4x11 1/4, PK100
Mfr # 3200586
Zoro # G5788021
original price:
$47.35
3% off
new price: $45.59
/pk 100, $0.46/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Swingline Gbc
- MFR # 3200586
- Zoro # G5788021
- UPC # 033816020870
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Document |
Weight | 2.516 lbs |
Color | Clear |
Supply Format | Pouch |
Description
Laminating Pouches,8 1/4x11 1/4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Book, Receipt, 2Pt, Spiralbnd (ABFSC1152)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- WESTERN PLASTICS Film Eco Max 18"x63x1500' 16 Micron, PK4 (ECO01)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- SWINGLINE GBC Pouch, Legal Size 3mil, PK25 (3200578)
- SWINGLINE GBC Laminating Pouches, Letter (3745003)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SWINGLINE GBC Pouch, Lam, Badge, Self-Adh, Cr, PK10 (3745686)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK50 (3745690)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- Swingline Gbc Laminating Pouches and Film