Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, 3 mil, 9x11 1/2, PK25
Mfr # 3200577
Zoro # G5786737
product price: $19.35
/pk 25, $0.77/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Swingline Gbc
- MFR # 3200577
- Zoro # G5786737
- UPC # 033816020351
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminating Pouches,3 mil,9x11 1/2,PK25 |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Weight | 0.763 lbs |
Color | Clear |
Application | Document |
Supply Format | Pouch |
Description
Laminating Pouches,3 mil,9x11 1/2,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Punch, 3 Hole, 20Sh Cap, Black (MP3)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-34)
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SWINGLINE GBC Pouch, Legal Size 3mil, PK25 (3200578)
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- BUSINESS SOURCE Pocket, File, 5.25"Expnd, Ltr, PK10 (65792)
- Swingline Gbc Laminating Pouches and Film