Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouch, 11.5x17.5, PK100
Mfr # 3740474
Zoro # G5786588
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Menu
- Roll Size 11.5 in x 17.5 in
- Length 17.5"
- Width 11.5"
- Thickness 5 mil
Product Information
- Brand Swingline Gbc
- MFR # 3740474
- Zoro # G5786588
- UPC # 033816032231
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 11.5 in x 17.5 in |
Length | 17.5" |
Width | 11.5" |
Overall Length | 17 1/2 in |
Overall Width | 11 1/2 in |
Size | 11.5 x 17.5 |
Details
Item | Laminating Pouch |
Type | Menu |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 8.78 lbs |
Color | Clear |
Application | Menu |
Supply Format | Pouch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Gloss Finish, Thickness 5 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- SHURTECH BRANDS Duck 1124160 Duct Tape, 20 yd L, 1.88 in W, Beige (283264)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK50 (3745690)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- Swingline Gbc Laminating Pouches and Film