Shop All Laminating Pouches and Film
Swingline Gbc
Laminate Pouch, 11.5x17.5, PK100
Mfr # 3200720
Zoro # G5786667
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Menu
- Roll Size 11.5 in x 17.5 in
- Length 17.5"
- Width 11.5"
- Thickness 3 mil
Product Information
- Brand Swingline Gbc
- MFR # 3200720
- Zoro # G5786667
- UPC # 033816023994
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 11.5 in x 17.5 in |
Length | 17.5" |
Width | 11.5" |
Details
Item | Laminate Pouch,11.5x17.5,PK100 |
Type | Menu |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Description
Laminate Pouch,11.5x17.5,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- ZORO SELECT 10" x 8" VCI Bags, 4 mil, Blue/Black (5VFX5)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- Swingline Gbc Laminating Pouches and Film