Shop All Binders
Swingline Gbc
Binding System Covers, 11"x8.5", Clr, PK25
Mfr # 2514496
Zoro # G7141010
product price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear Lined
- Material Heavyweight Plastic
- Binder Features Square Corners
- Size 11 x 8.5
- Weight 0.918 lbs
Product Information
- Brand Swingline Gbc
- MFR # 2514496
- Zoro # G7141010
- UPC # 033816040083
- Country of Origin Taiwan, Province of China
- Category Binders
Dimensions
Size | 11 x 8.5 |
Details
Color | Clear Lined |
Material | Heavyweight Plastic |
Binder Features | Square Corners |
Item | Binding System Covers,11"x8.5",Clr,Package Quantity 25 |
Weight | 0.918 lbs |
Binding System(s) Compatibility | Comb; ProClick®; Wire; ZipBind |
Grade | Premium Plus |
Front Cover Color(s) | Clear Lined |
Back Cover Color(s) | Clear |
Corners | Square Corners |
Texture/Design | Lined Pattern |
Punched/Unpunched | Unpunched |
Description
Binding System Covers,11 In.x8.5 In.,Clr,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 36 x 48 Project Board Kit (30832)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- XEROX Xerox Belt Transfer Roller, 300000 Yield (008R13178)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black (UNV20745***)
- AVERY Durable View Binder, 2" EZD Rings, 540-She (09500)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- AVERY Binder, Durable View, EZD Rings, 4", White (09801)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- Swingline Gbc Binders