Shop All Staplers
Swingline
Electric Stapler, 1/4 to 3/4 In., Black
Mfr # S7069008E
Zoro # G4601195
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Throat Depth 1/4 to 3/4 in
- Color Black
- Length 8 3/4 in
- Width 5 3/4 in
Product Information
Dimensions
Throat Depth | 1/4 to 3/4 in |
Length | 8 3/4 in |
Width | 5 3/4 in |
Height | 7 3/4 in |
Cord Length | 6 ft |
Details
Item | Electric Stapler |
Sheet Capacity | 30 |
Color | Black |
Voltage | 120 V |
Includes | Staples, Limited 2-Year Warranty |
Material | Metal/Plastic |
Staple Capacity | 5,000 |
For Use With | 1/4 in Cartridge Staples |
Loading | Top |
Features | Durable Compact Design, High-Performance Stapling Engine, Suction-Cup Feet for Stability |
Description
Electric Stapler, Sheet Capacity 30, Throat Depth 1/4 to 3/4 in, Color Black, Length 8 3/4 in, Width 5 3/4 in, Height 7 3/4 in, Staple Capacity 5,000, Voltage 120 V, Cord Length 6 ft, Material Metal/Plastic, Features Durable Compact Design, High-Performance Stapling Engine, Suction-Cup Feet for Stability, Top Loading, For Use With 1/4 in Cartridge Staples, Includes Staples, Limited 2-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- SWINGLINE Stapler, Black, 20 Sheet, 3-5/8 In. (S7040501B)
- SWINGLINE Premium Hand Stapler, Full Strip, 20Sheets (S7029950A)
- SWINGLINE Stapler, Optima, Compact, Silver (S7087816)
- SWINGLINE Electric Stapler, 1/4 to 1 In., Black (S7006701A)
- SWINGLINE Stapler, Tot, Purple (79173)
- BUSINESS SOURCE Business Source BSN65648 Desktop Stapler- 3-.50in. Throat- Standard Staples- Black (BSN65648)
- Swingline Staplers