Shop All Staplers
Swingline
Desk Stapler, 20 Sheet, Black
Mfr # S7074741R
Zoro # G5885498
$29.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Throat Depth 3.63"
- Leg Length 0.25"
- Color Black
Product Information
Dimensions
Throat Depth | 3.63" |
Leg Length | 0.25" |
Details
Item | Desk Stapler,20 Sheet,Black |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.15 lbs |
Features | Tacking |
Loading | Top |
Material | Metal |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Desk Stapler,20 Sheet,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- TREND Cool/Root Beer Scented Stickers, 144PK (T83603)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- SWINGLINE Stapler Desk Assorted (S7054521)
- SWINGLINE Deluxe HD Stapler, 160-Sheet, Platinum (S7039002R)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- SWINGLINE Optima 45 Electric Stapler, 45 Sheet (48209)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-5/8 In. (S7074741G)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1118)
- Swingline Staplers