Shop All Hole Punchers
Swingline
Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum
Mfr # A7074535B
Zoro # G8239895
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 28
- Hole Dia. 9/32"
- Weight 12 lbs
- Color Black/Silver
- Length 6 ft
Product Information
- Brand Swingline
- MFR # A7074535B
- Zoro # G8239895
- UPC # 50505745357
- Country of Origin United States
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 6 ft |
Details
Item | Punches |
Sheet Capacity | 28 |
Weight | 12 lbs |
Color | Black/Silver |
Number of Holes | 3 |
Clippings Receptacle | Slide-Out Tray |
Power Source(s) | AC Adapter |
Punch Shape | Round |
Operating Method | Electric |
Description
Swingline® 28-Sheet Commercial Electric Three-Hole Punch, 9/32" Holes, Silver - Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- SWINGLINE Swingline® Replacement Punch Head, 9/32", Use with Swingline74034, 74030 & 74031 (74865)
- GBC Electric 3230ST 2-to-3-Hole Adjust Punch/Stapler, 9/32in, 24 Sht, Gray (7704280)
- Swingline Hole Punchers