Shop All Staplers
Swingline
Business Stapler, 20 Sheet, Blue
Mfr # 74724
Zoro # G5885525
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Color Royal Blue
- Tool Weight 1.35 lbs
Product Information
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Royal Blue |
Tool Weight | 1.35 lbs |
Staple Capacity | Full Strip (210 Staples) |
Material | Metal |
Loading | Top |
Features | Tacking |
Staple Type | S.F.® 4® Premium |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | Manual |
Description
Business Stapler,20 Sheet,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6510/WC 6515 CYAN (106R03473)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- REDIFORM Form, Time Tickt, Wkly, 4.25X7 Pk (RED4K409)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- SWINGLINE Swingline® Tot Mini Stapler, 12-Sheet Capacity, Black (79171*)
- SWINGLINE ® Standard Desk Stapler, 15 Sheet Capacity, Black (54501)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066402A)
- SWINGLINE Deluxe HD Stapler, 160-Sheet, Platinum (S7039002R)
- SWINGLINE Stapler, Optima, Compact, Silver (S7087816)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- Swingline Staplers