Shop All Staplers
Swingline
Antimicrobial Stapler, 20 Sheet, 3-5/8 In.
Mfr # S7074741G
Zoro # G4621197
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Throat Depth 3 3/4 in
- Color Black
- Length 7 1/2 in
- Width 1 3/4 in
Product Information
Dimensions
Throat Depth | 3 3/4 in |
Length | 7 1/2 in |
Width | 1 3/4 in |
Height | 2 1/4 in |
Details
Item | Antimicrobial Stapler |
Sheet Capacity | 25 |
Color | Black |
Loading | Top |
Staple Capacity | 210 |
For Use With | 1/4 in Staples |
Includes | Limited Lifetime Warranty |
Material | metal |
Design | Desktop |
Description
Antimicrobial Stapler, Sheet Capacity 25, Throat Depth 3 3/4 in, Black, Length 7 1/2 in, Width 1 3/4 in, Height 2 1/4 in, Staple Capacity 210, Material Metal, Design Desktop, Top Loading, For Use With 1/4 in Staples, Includes Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- AMANO Computer Time Card, PK1000 (C-3000)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- SWINGLINE Stapler Tot 50 W/Staples (S7079141R)
- SWINGLINE Desk Stapler, 20 Sheet, Black (S7074741R)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- DAVENPORT & COMPANY Heavy-Duty Stapler; 210 Shts Cap.; Putty-Black (DA127581)
- Swingline Staplers