Shop All Playground Equipment
Swingan
Vinyl Coated Chain - Orange - Set Of 2
Mfr # SWHWDC-OR
Zoro # G7273606
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size OS
- Material Steel
- Length 1
- Height 102
Product Information
- Brand Swingan
- MFR # SWHWDC-OR
- Zoro # G7273606
- UPC # 714757399583
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 1 |
Height | 102 |
Width | 1 |
Details
Color | Orange |
Material | Steel |
Includes | Swing Chain |
Capacity | 440 Pounds |
Weight | 6.18 |
Features | S-hook for easy attachment to swing., 75 chain links, Available in several colors, Suitable for an 8-10 ft swing beam, This Only includes the Swing Chain |
Description
This vinyl-coated chain is an essential piece of hardware for anyone seeking to hang a swing, glider, climbing toy etc. The extra-long 102” chain length makes it suitable for any space, and the included end connectors enable this chain to be easily and safely connected to swing seats and hangers. The thick vinyl-coated design gives children a strong, stable and safe grip; so they feel secure while swinging skyward!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- BRIGGS & STRATTON Air Cleaner Knob (790697)
- MUDMIXER Portable Concrete Mixer | Heavy Duty | Electric (MMXR-3221)
- MAURITZON 13 ft 6 in x 17 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1418)
- TOY TIME Climbing Rope Knotted Tree Swing Ladder, Backyard Balance Equipment for Strength, Exercise, Boys/Girls (815112WBO)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- SPORTIME BALL POLY PG 7 INCH ASST COLORS - SET OF 6 PK (111000017)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- SPORTIME BALL PVC GRABBALL (112000007)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- Swingan Playground Equipment