Shop All Playground Equipment
Swingan
Vinyl Coated Chain - Green - Set Of 2
Mfr # SWHWDC-GN
Zoro # G7287396
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Size OS
- Length 1
- Height 102
Product Information
- Brand Swingan
- MFR # SWHWDC-GN
- Zoro # G7287396
- UPC # 714757399576
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 1 |
Height | 102 |
Width | 1 |
Details
Color | Green |
Material | Steel |
Includes | Swing Chain |
Capacity | 440 Pounds |
Weight | 6.18 |
Features | S-hook for easy attachment to swing., 75 chain links, Available in several colors, Suitable for an 8-10 ft swing beam, This Only includes the Swing Chain |
Description
This vinyl-coated chain is an essential piece of hardware for anyone seeking to hang a swing, glider, climbing toy etc. The extra-long 102” chain length makes it suitable for any space, and the included end connectors enable this chain to be easily and safely connected to swing seats and hangers. The thick vinyl-coated design gives children a strong, stable and safe grip; so they feel secure while swinging skyward!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Wedge 4-Way (18840)
- VENTLINE Ventline V6B-211060100 Non Powered Roof Vent Manual Opening; Polar White (V6B-211060100)
- MARTINS Martin's Pramitol 82100040 Pelleted Herbicide, Solid, 25 lb (82100040)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (20 Pack) (03-210-GR-20pk)
- SIMPLAY3 Carry and Go Track Table (218020-01)
- JENSEN Commercial Roto Molded Flat Seat Black (S127)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-03)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- SLUGFEST SUPPLIES Sandbox 10 x 10 ft. Vented Cover (SL1413146)
- Swingan Playground Equipment