Shop All Playground Equipment
Swingan
Trapeze Swing Bar - Vinyl Coated Chain - Fully Assembled - Yellow
Mfr # SWTSC-YL
Zoro # G7269914
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Material Steel; Plastic
- Length 17.5
- Height 18
Product Information
- Brand Swingan
- MFR # SWTSC-YL
- Zoro # G7269914
- UPC # 714757399392
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 17.5 |
Height | 18 |
Width | 1.5 |
Details
Color | Yellow |
Material | Steel; Plastic |
Includes | Swing |
Capacity | 440 Pounds |
Features | Comes fully assembled, Weight capacity 440 lbs., For ages 3 years & up, Swing size: 18x10x1.5 inches, Suitable for an 8-10 ft swing beam |
Weight | 3.65 |
Description
An ingenious addition to your standard swing set, this trapeze swing provides a winning combination of exercise and entertainment. The trapeze swing comes fully assembled and can be easily attached for many hours of fun for the entire family! Featuring a sturdy trapeze bar with lightweight ring handles, the trapeze swing is comfortable and delightful to use as your children develop their acrobatic skills, strengthen core muscles and have fun! Hung on chains coated in plastic - the swing provides hours of safe and comfortable fun for your child, with no worries of trapped fingers. It is constructed with high quality durable plastic to endure all seasons of the year. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. The trapeze bar is sure to be thoroughly enjoyed by all!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- RAIN BIRD Elbow, 1/2 In. Tubing, Brown, Plastic, PK4 (BE50/4PKS)
- WATERCO Capacitor for Square Flange (CBB65A-1)
- SIMPLAY3 Monster City Extreme Wheels Track (221060-01)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- SPORTIME STARTING BLOCK RUBBER (4 - PAIR) - SET OF 8 PK (VSB-11S4)
- BOLSO EVA EPDM Strap Seat - Commercial Overseas, Black (BO3005929)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- PLAYSTAR PLAYSTAR PS 7676 Heavy-Duty Swing Hanger, Metal, For Wood Swing Beams (PS 7676)
- SPORTIME HOOPS 30 INCH ULTRAHOOPS SET OF 6 PK (112000032)
- Swingan Playground Equipment