Shop All Playground Equipment
Swingan
Swingan -Swing Belt Seat Replacement - Yellow
Mfr # SW27S-YL
Zoro # G7285670
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Size OS
- Length 27
- Width 5.5
Product Information
- Brand Swingan
- MFR # SW27S-YL
- Zoro # G7285670
- UPC # 714757399552
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 27 |
Width | 5.5 |
Height | 0.25 |
Details
Color | Yellow |
Material | Plastic |
Includes | Swing |
Capacity | 440 Pounds |
Weight | 1 |
Features | Weight capacity 440 lbs, Comes in 3 bright colors!, 27" flexible seat, For ages 3 years & up, Replace a belt swing on existing swing set |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat with black nylon inserts make it easy to attach to any swing chains. It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. The black nylon grommets make it easy to attach to swing chains, and ensure the swing can withstand any weight. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- SMITH PERFORMANCE SPRAYERS Padded Nylon Backpack Straps (182943)
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- IPOWER Grow Light Set includes 600 watt digital electronic ballast + Super HPS Bulb (GLSETX600DHWING20T)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- PLAYBERG Heavy Duty Permanent Swing Hanger Brackets Set for Indoor and Outdoor Use (QI004117)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- SIMPLAY3 Sand and Water Bench (217020-01)
- SPORTIME BEANBAG - MY PLATE - SET OF 60 PK (FB920-60)
- SPORTIME HURDLE COMEBACK HURDLE 16 IN SET OF 6 PK (VTH-16SWB)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- Swingan Playground Equipment