Shop All Playground Equipment
Swingan
Swingan DIY Swing Set Kit
Mfr # SWGK01-4-YL
Zoro # G7278987
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Material Steel; Plastic
- Length 144
- Height 88
Product Information
- Brand Swingan
- MFR # SWGK01-4-YL
- Zoro # G7278987
- UPC # 714757401316
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 144 |
Height | 88 |
Width | 94 |
Details
Color | Yellow |
Material | Steel; Plastic |
Includes | Swings and Hardware |
Weight | 45 |
Capacity | 440 Pounds |
Features | Brigh Fun colors to add to your backyard, Comes with 4 different types of swings, High quality product, made to last, Great for DIY families!, All Hardware included- Just need to provide beams |
Description
This classic DIY Swing Set gives your kids and their friends a fun, welcoming place to play all summer long. This swing set for kids features four different swing options, including a belt swing, a standing swing, a disc swing and a multi-use trapeze bar. The swing set can keep up to four kids busy at once, making after school play-time incredibly exciting and fun. Designed for the Do-It-Yourself family – now you can build your own quality outdoor swing set. The kit comes complete with all of the hardware and swings you need to construct the perfect swing set for all of the family. Included in the box are 2 x A-Frame Swing Set Brackets, 2 x Sets of A-Frame Bracket Hardware, 1 x Belt Swing Seat, 1 x Set of Coated Dacromet Chains, 1 x Fully Assembled Disc Swing, 1 x Fully Assembled Standing Swing, 1 x Fully Assembled Trapeze Bar, 7 x 6.5” Screw Swing Hangers, and 7 x Snap Hooks. Simply purchase your own beams and this Swingan swing set kit, and build your very own free standing swing set! Please note, our A-frame brackets are designed to fit a kiln-dried 4x6 top beam with a true measurement of 3-1/2" x 5-1/2", and four 4x4 side support legs with true measurements of 3-1/2" x 3-1/2". The bracket openings measure 3-5/8" x 5-5/8" and 3-5/8" x 3-5/8". Please do not try to force the wood into the bracket. The wood should slide into the bracket smoothly with a snug fit. If your beams are too large we recommend that you plane them down to produce a comfortable fit. This set has attachments for 4 kinds of swings in 3 different color versions, no slides, teeter totters, or any other extras; so your garden retains a streamlined look and can still be mowed easily! . Swingan DIY Swing Set Kit-With Belt Swing, Trapeze Bar, Disc Swing And Standing Swing-A-Frame Brackets And All Assembly Hardware Included-Wood Beams Not Included-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE LABS Sapphire Labs SLNFC Naturally Fresh Hummingbird Nectar with Feeder Fresh - Liquid Concentrate (SLNFC)
- JUMP START AccelaROOT 50-Cell Tray w/Ins (JSAR50)
- LIPPERT COMPONENTS Lippert 434724 Tall 12V Universal Awning Hardware Kit - White (434724)
- BRIGGS & STRATTON Ignition Coil (591420)
- LAKELAND MILLS Country Porch Swing- 5 ft. (CF75)
- HEY PLAY Hey Play 80-TK036196 Water or Sand Sensory Table with Lid & Toys (80-TK036196)
- SIMPLAY3 Dig Free Universal Mailbox Post (422030-01)
- SIMPLAY3 Raised Patio Garden with Storage (420080-01)
- CHAMPION SPORTS Tether Ball, Rubber/Nylon, Yellow (CSIVTB)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- Swingan Playground Equipment