Shop All Playground Equipment
Swingan
Standing Swing With Adjustable Ropes-Fully Assembled-Yellow
Mfr # SWSSR-YL
Zoro # G7279328
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Material Plastic
- Length 13.8
- Height 99.65
Product Information
- Brand Swingan
- MFR # SWSSR-YL
- Zoro # G7279328
- UPC # 714757399477
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 13.8 |
Height | 99.65 |
Width | 13.5 |
Details
Color | Yellow |
Material | Plastic |
Includes | Swing |
Capacity | 220 Pounds |
Features | An adjustable 8.2 ' rope length, Can be used standing or sitting, Weight capacity: 220 lbs., For ages 3 years & up, Suitable for an 8-10 ft swing beam |
Weight | 3.55 |
Description
This one of a kind standing swing was designed with the kids in mind. A swing designed to stand on rather than sit - what the kids have always dreamed of! Extremely versatile, it allows for swinging in a standing or sitting position (two kids can even sit back to back on the wide seat), nothing beats the feeling of swinging and soaring skyward! This swing adapts to any setting with its various color options and adjustable rope length. The durable plastic seat with the embedded foot molds and the swing’s low centre of gravity, ensure a safe and smooth ride. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. This swing will quickly become everyone's favorite, and the smiles and laughter it will bring to the kids are priceless! Warning: this swing will attract neighborhood kids.. One Of A Kind Standing Swing With Adjustable Ropes-Fully Assembled-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- LOGO BRANDS Colorado Bleacher Cushion (126-71B)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- GILMOUR HOSE WASHER VINYL 10PK (801154-1001)
- SPORTIME JUMPROPE GRADESTUFF SOLID COLOR LINK 7FT SET OF 6 PK (VSR-407PK6C)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- HOME COURT Home Court M8M25O 8 Meter Orange .25-inch rope Non-adjustable Grass Courtlines (M8M25O)
- SPORTIME 43 INCH REPLACEMENT STICK YLLW (1140 Y)
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- BOLSO EVA EPDM Strap Seat - Commercial Overseas, Black (BO3005929)
- JENSEN Resedential 38 in x 35 in Spring Loaded Connector Clip (H165)
- Swingan Playground Equipment