Shop All Playground Equipment
Swingan
Standing Swing With Adjustable Ropes-Fully Assembled-Orange
Mfr # SWSSR-OR
Zoro # G7268636
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size OS
- Material Plastic
- Length 13.8
- Width 13.5
Product Information
- Brand Swingan
- MFR # SWSSR-OR
- Zoro # G7268636
- UPC # 714757399460
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 13.8 |
Width | 13.5 |
Height | 99.65 |
Details
Color | Orange |
Material | Plastic |
Includes | Swing |
Features | An adjustable 8.2 ' rope length, Can be used standing or sitting, Weight capacity: 220 lbs., For ages 3 years & up, Suitable for an 8-10 ft swing beam |
Capacity | 220 Pounds |
Weight | 3.55 |
Description
This one of a kind standing swing was designed with the kids in mind. A swing designed to stand on rather than sit - what the kids have always dreamed of! Extremely versatile, it allows for swinging in a standing or sitting position (two kids can even sit back to back on the wide seat), nothing beats the feeling of swinging and soaring skyward! This swing adapts to any setting with its various color options and adjustable rope length. The durable plastic seat with the embedded foot molds and the swing’s low centre of gravity, ensure a safe and smooth ride. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. This swing will quickly become everyone's favorite, and the smiles and laughter it will bring to the kids are priceless! Warning: this swing will attract neighborhood kids.. One Of A Kind Standing Swing With Adjustable Ropes-Fully Assembled-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- BRIGGS & STRATTON Rocker Arm Adjuster (691986)
- TOMCAT Rodenticide, Bromethalin, Green, 5 lb. (22920)
- IK SPRAYERS Alkaline 9 Sprayer (83811916)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile- 3 x 19.5 x 19.5 In- 50 Pk - Yellow/Red/White Speckled (04-128-RO-50PK)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- SPORTIME GRABBALLS SET/6 W/GUIDE SET OF 6 PK (112000008)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- PLAYBERG Round Net Tree Spider Web Swing (QI003912)
- PLAYBERG Wooden Round Disc Plate Swing Seat With Hanging Rope (QI003374)
- Swingan Playground Equipment