Shop All Playground Equipment
Swingan
Heavy Duty Swing Hanger With 4" Snap Hook - Mounting Hardware Included
Mfr # SWHWD-HS
Zoro # G7269905
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size OS
- Material Steel
- Length 5
- Width 2
Product Information
- Brand Swingan
- MFR # SWHWD-HS
- Zoro # G7269905
- UPC # 714757399507
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 5 |
Width | 2 |
Height | 4 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Weight | 2.45 |
Features | 6" Snap hook attachment, 6/16" thickness., Perfect for DIY Families, Heavy-duty A-frame bracket, Working load limit: 660 lbs |
Capacity | 660 Pounds |
Description
This heavy duty swing hanger and snap hook combination is an essential piece of hardware for anyone seeking to hang outdoor equipment in any location. The Heavy Duty Swing Hanger kit makes installing swing set accessories quick and easy! Our swing hanging hardware is compatible with basically anything you want to hang. Features cast steel construction, strong 2-bolt mounting and easy snap-hook connector; this swing hanger combines both durability and functionality in its construction. The package contains all the necessary hardware for immediate hanging and swing enjoyment - you supply the swing and chain, we supply the rest! This heavy-duty swing hanger is your best choice for hanging garden play equipment that will be used and loved every day for a long time!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Shovel Snow Poly 13-1/2X18In (NPM18KDU)
- PANACEA PRODUCTSRP GAL Galv WTR Can (84882)
- SAMLEX AMERICA Samlex SSP-150-KIT Panel Kit - 150 Watt (SSP-150-KIT)
- CHAPIN Plunger Cup/1-2690 (3-3538G)
- SPORTIME 43 INCH REPLACEMENT STICK YLLW (1140 Y)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-04)
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- JENSEN Commercial Airplane Roto Molded Spring Ride Red (SP250AR)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled (04-128-BW-2PK)
- Swingan Playground Equipment