Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Blue
Mfr # SWDSR-BL
Zoro # G7286784
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Size OS
- Length 11
- Height 99.65
Product Information
- Brand Swingan
- MFR # SWDSR-BL
- Zoro # G7286784
- UPC # 714757401361
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 11 |
Height | 99.65 |
Width | 11 |
Details
Color | Blue |
Material | Plastic |
Includes | Swing |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Capacity | 220 Pounds |
Weight | 1.7 |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle (12U484)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- BOSMERE/PLANT STAND 16 BLK Plant Caddie (18410)
- BOSS PET AQUARIUM NET FISH GREEN (A00010)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- CHAMPION SPORTS Rhino Skin Dodgeball Set, Neon Yellow - Set of 6 (CH56045)
- PLAYBERG Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Green (QI004560.GN)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- PLAYBERG Wooden Outdoor Playground Kids Hanging Adjustable Stand Up Skateboard Swing, Tree Curved Swing Board (QI004568)
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles- 3 x 19.5 x 19.5 in- 2 Pk- Yellow/Red/White Speckled (04-128-RO-2PK)
- Swingan Playground Equipment