Shop All Playground Equipment
Swingan
Cool Disc Swing With Adjustable Rope - Fully Assembled - Black
Mfr # SWDSR-BK
Zoro # G7285880
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size OS
- Material Plastic
- Length 11
- Width 11
Product Information
- Brand Swingan
- MFR # SWDSR-BK
- Zoro # G7285880
- UPC # 714757401354
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 11 |
Width | 11 |
Height | 99.65 |
Details
Color | Black |
Material | Plastic |
Includes | Swing |
Capacity | 220 Pounds |
Features | 6.9' Rope length, Zinc-plated figure-8 hook allows for super-easy height adjustment, Weight capacity 220 lbs., For ages 3 years & up, This is a swing everyone will enjoy, kids, parents, and even grandparents! |
Weight | 1.7 |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the disc swing, the entire family can take a turn! The swing hangs free and can swing and twist in any direction, providing great movement input for your child. The disc swing is designed with your child in mind: The sturdy 11” ridged seat and heavy-duty rope allows your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. This swing adapts to any setting with its adjustable rope length, it can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! The swing comes fully assembled with ready to attach “o” ring & dacromet snap-hook connections for easy installation. The disc swing is small and lightweight, making it a compact swing you can take with you anywhere you go; on a picnic, camping trip or holiday. Your children will all enjoy the disc swing immensely, as it provides hours of swinging and spinning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Blade Dipstick Assembly (20 040 08-S)
- SPORTIME BALL VOLLEYBALL SUPER SAFE (111000997)
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- JENSEN Residential 6 in x 38 in Nylon Bushing Hanger (SH140)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- LAKELAND MILLS A-Frame Swing Mount- 5 ft. (CF500)
- PLAYBERG Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope for All Ages, Red (QI004076.RD)
- LAKELAND MILLS Tete-A-Tete Porch Swing (CF1009)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- LIFETIME PRODUCTS Lifetime® Geo Dome Climber, Earthtone (90136)
- Swingan Playground Equipment