Shop All Playground Equipment
Swingan
Belt Swing For All Ages - Vinyl Coated Chain - Yellow
Mfr # SW27VC-YL
Zoro # G7284596
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size OS
- Material Steel; Plastic
- Length 27
- Height 61
Product Information
- Brand Swingan
- MFR # SW27VC-YL
- Zoro # G7284596
- UPC # 714757401088
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 27 |
Height | 61 |
Width | 5.5 |
Details
Color | Yellow |
Material | Steel; Plastic |
Includes | Swing |
Features | Super easy assembly, Weight capacity 440 lbs, Size: L27 x W5.5 inches, Comes in 3 fun bright colors, For children and adults |
Weight | 7.18 |
Capacity | 440 Pounds |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat and plastic coated heavy-duty chains allow your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. Featuring vinyl coated swing chains that are stronger than rope, designed for better grip, and "pinch-free" fun. The swing comes with steel quick link connections for easy installation. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm Le (753-08036)
- KOHLER Lever Throttle Control (24 090 13-S)
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- SUN JOE Water Electric Pressure Washer, Operating Pressure (PSI): 1450 psi (SPX3200)
- LAKELAND MILLS Tete-A-Tete Porch Swing (CF1009)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- SPORTIME HURDLE COMEBACK HURDLE 16 IN SET OF 6 PK (VTH-16SWB)
- SLUGFEST SUPPLIES Sandbox 10 x 10 ft. Vented Cover (SL1413146)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- PLAYBERG Wooden Swings with 4 Included Ropes, Tree Swing, Swing Bar, Climbing Rope Ladder and Swing Seat (QI003370.Set)
- Swingan Playground Equipment