Shop All Playground Equipment
Swingan
Belt Swing For All Ages - Vinyl Coated Chain - Orange
Mfr # SW27VC-OR
Zoro # G7286020
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size OS
- Height 61
- Capacity 440 Pounds
- Features Super easy assembly, Weight capacity 440 lbs, Size: L27 x W5.5 inches, Comes in 3 fun bright colors, For children and adults
Product Information
- Brand Swingan
- MFR # SW27VC-OR
- Zoro # G7286020
- UPC # 714757401071
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Height | 61 |
Length | 27 |
Width | 5.5 |
Details
Color | Orange |
Capacity | 440 Pounds |
Features | Super easy assembly, Weight capacity 440 lbs, Size: L27 x W5.5 inches, Comes in 3 fun bright colors, For children and adults |
Includes | Swing |
Weight | 7.18 |
Material | Steel; Plastic |
Description
Swinging outdoors is the most wholesome and fun-filled way to spend playtime. With the belt swing, the entire family can take a turn! The belt swing is designed with your child in mind: The sturdy yet flexible 27” seat and plastic coated heavy-duty chains allow your child to feel secure & comfortable and focus exclusively on having fun! It is constructed with high quality durable plastic making it just perfect for the constant playtime it has to endure. Featuring vinyl coated swing chains that are stronger than rope, designed for better grip, and "pinch-free" fun. The swing comes with steel quick link connections for easy installation. Use it in your backyard, hang it on trees, attach it on your deck or ceiling or use it in your patio. Your children will all enjoy the belt swing immensely, providing constant fun and entertainment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- SRIXON QStar Tour Golf Ball White Dozen (10321713)
- ILC Replacement For CLUB CAR 105040902 (105040902)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72V070G)
- SWING-N-SLIDE Swingset Belt Swing F/Wd (NE 4518S)
- SANDLOCK SandLock CSG-120120CV Sandbox 10 x 10 ft. Vented Cover (CSG-120120CV)
- SIMPLAY3 Sand and Water Bench (217020-01)
- SPORTIME 43 INCH REPLACEMENT STICK YLLW (1140 Y)
- SIMPLAY3 Caterpillar Sand Box (217010-01)
- SPORTIME JUMPROPE VINYL G/S 8 FOOT YELLOW HANDLE - SET OF 6 PK (VSR-BH8(M))
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- Swingan Playground Equipment