Shop All Playground Equipment
Swingan
A-Frame Bracket - Green Powder Coating - Bolts Included
Mfr # SWHWD-ASB
Zoro # G7284675
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size OS
- Material Steel
- Length 12
- Height 11.5
Product Information
- Brand Swingan
- MFR # SWHWD-ASB
- Zoro # G7284675
- UPC # 714757399514
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 12 |
Height | 11.5 |
Width | 10.5 |
Details
Color | Silver |
Material | Steel |
Includes | Swing Hardware |
Weight | 10.1 |
Capacity | 7440 Pounds |
Features | All hardware included, One piece construction, Green Color, Set of 1, Weight limit: 7440 lbs. |
Description
The A-frame bracket makes building a swing set easier than ever. You'll be amazed by how quickly you are able to complete your project. Use it for your kids’ swings, a porch swing, a tire swing or any other swing you dream of. This is the strongest, safest and easiest system on the market today; you simply slide the wood into the brackets and screw the included lag bolts into the pre-drilled holes, no cutting or measuring necessary. Each one piece steel bracket features a rust-resistant green powder coating and pre-drilled holes for easy installation. The bracket is designed for use with 2 4”x4” beams and 1 4”x6” beam; you may want to take the bracket with you when purchasing your lumber to guarantee a proper fit. The bracket comes with 5/16 x 3-inch lag bolts with washers. The brackets are sold individually so that you can order as many as you need to build your own custom swing-set design just the way you dreamed it! With these brackets you will be building a structure that lasts, bringing ever-lasting satisfaction and enjoyment from your handiwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger, Hard Surface Sweeper + 2 Battery Combo Kit (LCC222)
- MICHIGAN PEAT COMPANY 40Lb Gdn Mag Peat/Humus (5440)
- JT EATON Synergetic Replacement Glue Board, PK10 (1500GB)
- MTD Bar 10 Tri Link (795-00318)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (4 Pack) (03-210-GR-4pk)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Double Telescope, Kids Toy Accessories Binocular (QI004566.GN)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-01)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- SPORTIME 36 INCH REPLACEMENT STICK YLLW (1130Y)
- CHAMPION SPORTS 8.5 in. Rhino Max Four Square Playground Ball Set, Multicolor - Set of 4 (CH56073)
- JENSEN Commercial 6 in Trapeze Plastisol Ring Green (A172G)
- Swingan Playground Equipment