Shop All Playground Equipment
Swingan
6 Steps Gymnastic Climbing Rope Ladder - Fully Assembled
Mfr # SW-WLR
Zoro # G7286574
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Wood; Plastic
- Size OS
- Length 1.4
- Width 15.7
Product Information
- Brand Swingan
- MFR # SW-WLR
- Zoro # G7286574
- UPC # 714757399484
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | OS |
Length | 1.4 |
Width | 15.7 |
Height | 96 |
Details
Color | Beige |
Material | Wood; Plastic |
Includes | Swing Ladder |
Features | Fully Assembled, Swing size: 8.2ft in length and 15.7" in width, Weight capacity: 220 lbs., For ages 3 years & up, 1.4" Heavy duty wooden dowels |
Weight | 4.65 |
Capacity | 220 Pounds |
Description
This 6-Steps Rope Ladder is a unique climbing structure which adds a gymnastic feel to your play set, a must have! The swing hangs free and swings as you climb, providing good upper body exercise for kids plus tons of fun. The unpainted wooden rungs are spaced far enough apart to promote physical activity, but spaced close enough for smaller children to manage as they learn hand-over-hand climbing in the ease and comfort of your own backyard. The 6-step rope ladder comes fully assembled with two “o” rings and snap hooks, and can be attached easily to a frame, tree or ceiling for many hours of fun for the entire family! With the ladder's high quality and durable design it will last for years to come; the ladder’s strong PE ropes and heavy duty wooden dowels will withstand the test of countless children climbing its rungs. This ladder not only adds excitement, fosters creativity and lengthens playtime, but also helps build dexterity and muscle while improving stamina in children. The fun with this swing is endless, as kids climb ever higher!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- FLASH FURNITURE Extra Wide Black Reclining Stadium Arm Chair (FV-FA090L-BK-GG)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X20)
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- SIMPLAY3 Serve and Store Multi-Use Table (220100-02)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- XPOWER MANUFACURE XPOWER Inflatable Bounce House Blower, 1 Speed, 1/4 HP, 380 CFM (BR-15)
- GAMECRAFT 360 deg Enclosed Swing Seat (1040685)
- PLAYBERG Kids Trapeze Swing Bar with Rings with Hanging Ropes (QI003372)
- LAKELAND MILLS Lakeland Mills CF1123 Porch Swing; 4 ft. (CF1123)
- SPORTIME Sportime 009499 10 In. Poly-Pg Ball (9499)
- Swingan Playground Equipment