Shop All Room Dividers
Swiftwall Pro
Self-Tapping Screws
Mfr # Screws- Teks #8x1
Zoro # G904401344
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.25
- Material Zinc Steel
- Depth 0.25
- Work Surface Length (In.) 0.875
Product Information
- Brand Swiftwall Pro
- MFR # Screws- Teks #8x1
- Zoro # G904401344
- UPC # 850025861427
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 0.25 |
Depth | 0.25 |
Work Surface Length (In.) | 0.875 |
Depth (In.) | 0.25 |
Details
Item | Temporary Wall Construction |
Color | Silver |
Material | Zinc Steel |
Description
Self-Taping Screws
- Wall Panels, Temporary Walls, Temporary Wall Construction, Office Partition,Temporary Office Walls, Room Dividers, Temporary Rooms, Modular Rooms, Modular Wall System, Modular Office Walls, Temporary Wall Barriers, Hoarding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- MARTEX Bedspread, King, Bone (Mainspread)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA12W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA08W)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 70in. Starter Wall with Whiteboard (MW-7070-FWCGB)
- Swiftwall Pro Room Dividers