Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System Class A Fire Rated Fire Rated Single Door Panel
Mfr # ADSAA12W
Zoro # G104401465
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,590.99
Free 30-Day Returns
Key Features
- For Use With PAA12W, TA10, CC12W
- Depth 1.19
- Color White
- Size Single
- Fire Rating Class A
Product Information
- Brand Swiftwall Pro
- MFR # ADSAA12W
- Zoro # G104401465
- UPC # 850025861274
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Single |
Width | 48 |
Height | 12' |
Work Surface Length (In.) | 143.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | PAA12W, TA10, CC12W |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class A Fire Rated Modular Panel System (APAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonGrey2pc)
- Swiftwall Pro Room Dividers