Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel
Mfr # DSAA10W
Zoro # G704401445
product price: $1,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- For Use With APAA16W, TA10, CC16W
- Depth 1.19
- Color White
- Size Single
- Fire Rating Class C
Product Information
- Brand Swiftwall Pro
- MFR # DSAA10W
- Zoro # G704401445
- UPC # 850025861229
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Single |
Width | 48 |
Height | 10' |
Work Surface Length (In.) | 119.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | APAA16W, TA10, CC16W |
Color | White |
Fire Rating | Class C |
Weight | 75lbs |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- TRUE COLORS True Color Beige Hand Towels , 12PK (HAND-BEIGE)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class A Fire Rated Modular Panel System (APAA16W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- ORE FURNITURE Ore Furniture R530-4 4-Panel Room Divider - Black (R530-4)
- Swiftwall Pro Room Dividers