Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System
Mfr # PAA10W
Zoro # G104401458
product price: $680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Depth 1.19
- Color White
- Fire Rating Class C
- Material Aluminum
- Width 48
Product Information
- Brand Swiftwall Pro
- MFR # PAA10W
- Zoro # G104401458
- UPC # 850025861397
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Width | 48 |
Height | 10' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 119.5 |
Details
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class C |
Material | Aluminum |
Description
SwiftWall Pro Reusable Modular Panel System 4 ft. W x 4, 8, 10, 12 or 16 ft. H x 1 in. D
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- MANHATTAN COMFORT Jasper 71.65 Double Dresser in Grey Gloss (62152)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- ORE FURNITURE Ore Furniture R590-4 4-Panel Room Divider - Floral (R590-4)
- Swiftwall Pro Room Dividers