Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel
Mfr # DDAA08W
Zoro # G304401463
product price: $2,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,052.99
Free 30-Day Returns
Key Features
- For Use With DSAA10W, TA10
- Depth 1.19
- Color White
- Size Double
- Fire Rating Class C
Product Information
- Brand Swiftwall Pro
- MFR # DDAA08W
- Zoro # G304401463
- UPC # 850025861113
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Double |
Width | 96 |
Height | 8' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 95.5 |
Details
Item | Temporary Wall Construction |
For Use With | DSAA10W, TA10 |
Color | White |
Fire Rating | Class C |
Weight | 150 lbs. |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA08W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- Swiftwall Pro Room Dividers