Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class A Fire Rated Modular Panel System
Mfr # APAA10W
Zoro # G704401469
product price: $540.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Color White
- Fire Rating Class A
- Width 48
- Depth 1.19
- Height 10'
Product Information
- Brand Swiftwall Pro
- MFR # APAA10W
- Zoro # G704401469
- UPC # 850025861342
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 48 |
Depth | 1.19 |
Height | 10' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 119.5 |
Details
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARK 34.5 x 28.75 x 28.75 in. Outdoor Metal Sectional Corner Chair, Charcoal (KO70372MB-CL)
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- MODWAY FURNITURE Casper Dining Armchairs, Pink, 2PK (EEI-905-PNK)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- Swiftwall Pro Room Dividers