Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class A Fire Rated Modular Panel System
Mfr # APAA08W
Zoro # G804401468
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- For Use With CC08W, TA10
- Color White
- Fire Rating Class A
- Material ABS
- Width 48
Product Information
- Brand Swiftwall Pro
- MFR # APAA08W
- Zoro # G804401468
- UPC # 850025861335
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 48 |
Depth | 1.19 |
Height | 4' |
Work Surface Length (In.) | 95.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | CC08W, TA10 |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- LORELL Lorell 16" Round Stool (LLR69511)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- Swiftwall Pro Room Dividers