Shop All Room Dividers
Swiftwall Pro
Dead Bolt
Mfr # DBDC
Zoro # G204401457
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DDAA16W,TA10
- Depth 0.75
- Color Silver
- Width 1
- Material Zinc Steel
Product Information
- Brand Swiftwall Pro
- MFR # DBDC
- Zoro # G204401457
- UPC # 850025861199
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 0.75 |
Width | 1 |
Depth (In.) | 0.75 |
Work Surface Length (In.) | 3 |
Details
Item | Temporary Wall Construction |
For Use With | DDAA16W,TA10 |
Color | Silver |
Material | Zinc Steel |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- FULTON Fulton Lower Door Bookcase (FL3072D)
- BUFFALO Pro series DWCART 3000 Pound Capacity Drywall Cart (DWCART)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA08W)
- GEC Interion Freestanding Clear Desk Divider, 30inW x 24inH (695951)
- Swiftwall Pro Room Dividers