Shop All Room Dividers
Swiftwall Pro
Adjustable Corner
Mfr # CCA04W
Zoro # G704401438
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ADDAA08W, TA10, DBDC
- Color White
- Width 2
- Material Aluminum
- Work Surface Length (In.) 48
Product Information
- Brand Swiftwall Pro
- MFR # CCA04W
- Zoro # G704401438
- UPC # 850025861069
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 2 |
Work Surface Length (In.) | 48 |
Depth (In.) | 1.25 |
Details
Item | Temporary Wall Construction |
For Use With | ADDAA08W, TA10, DBDC |
Color | White |
Material | Aluminum |
Description
Wall Panels, Temporary Walls, Temporary Wall Construction, Office Partition,Temporary Office Walls, Room Dividers, Temporary Rooms, Modular Rooms, Modular Wall System, Modular Office Walls, Temporary Wall Barriers, Hoarding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP10-3075 Zuri Faux Fur Comforter Set; King Chocolate (MP10-3075)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA12W)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- Swiftwall Pro Room Dividers