Shop All Utility Knives
Swift Safety Cutter
Utility Knife Holsters, Nylon, Black
Mfr # CT-HOL
Zoro # G3344817
original price:
$3.98
8% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 3 in
- Number of Pockets 2
- Material Nylon
- Application General Purpose
Product Information
- Brand Swift Safety Cutter
- MFR # CT-HOL
- Zoro # G3344817
- Country of Origin China
- Category Utility Knives
Dimensions
Width (In.) | 3 in |
Overall Width | 3 in |
Depth | 1/2 in |
Overall Height | 7 3/4 in |
Belt Width | 1 3/4 in |
For Maximum Belt Width | 1 3/4 in |
Details
Color | Black |
Number of Pockets | 2 |
Material | Nylon |
Application | General Purpose |
Item | Tool Holster |
Features | Stitched |
Fits Belts Up To | 1 3/4 in |
Tether Style | Tether Capable |
Compatible with Product Type | Utility Knife |
Number of Outside Pockets | 1 |
Style | Tool Holster |
Number of Inside Pockets | 1 |
Closure Type | Open Top |
Attachment Type | Belt Slot |
Tether Ready | Tether Capable |
Description
When you are working with knives, the Swift Safety Cutter Utility Knife Holster is the tool holster you will want to have on hand. It keeps your knife safe and secure while allowing for easy access. The nylon tool holster fits belts up to 1 3/4 in. wide. Designed for general purpose use, it is stitched together for maximum durability and strength. This 7 3/4 in. high tool holster has a belt width of 1 3/4 in., and can be used with belts that are 1 3/4 in. wide or less. The Swift Safety Cutter Utility Knife Holster is an essential item when it comes to keeping your utility knife safe and accessible while you work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 3/8 In. X 5.00 In. Center Punch (24002)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- NUPLA 2In. Dia Quickchange Hammer Tip (75.15-201)
- SWIFT SAFETY CUTTER Safety Knife, Safety Blade, General Purpose (CT-SCY)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- CARDINAL SAFETY CO Switch Safety Cutter Recessed, 6.375in L (C-104R)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- CHEF CRAFT 3.5" L Stainless Steel Grapefruit Knife 1 pc (21525)
- Swift Safety Cutter Knives, Cutters & Snips