Swift Green Filters

SGF-WF1CB Rx Pharmaceutical Replacement for Frigidaire WFCB, WF1CB


product price: $26.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Refrigerator water filter
  • Color White
  • Features Replacement Water Filter
  • Weight 0.35
  • Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free. Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
See all product information

Product Information

Details

For Use With Refrigerator water filter
Color White
Features Replacement Water Filter
Weight 0.35
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free. Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
Bullet Points Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance. Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.

Description

Swift Green Filters SGF-WF1CB Rx Compatible for WFCB, WF1CB, 240394501, NGRG-2000, RF-100, RG-100, 218710901, 218710902 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Aqua Fresh WF284, Brita FRRF-100, EcoAqua WFCB-EFF WF1CB-EFF, Frigidaire 218657600, 218657701, 218710901, 218710902, 218717805, 218732306, 218904501, 218904602, 218907800, 218994101 240389101, 240389102, 240394501, 5303917752, 5303917836, 5303917937, 5303918017, NGRG-100 NGRG2000 NGRG-2000 RC101 RC-101 RC200 RC-200 RC900 RC-900 RF100 RF-100,RF200, RF-200, RG100, RG-100, WFCB WF1CB AP2591529 PS503627 PS898866 Kenmore 469906 46-9906 469910 46-9910 9906 9906P 9910 9910P, Swift Green SGF-WF1CB SGF-F2 Tier1 RWF1030, 4609906000 4609910000, Water Sentinel WSF-1 WSF-2 WSF-4 WF1-CB, Aquarius AWF-WF1CB, Great Value GV SGF-F1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.