Shop All Water Filter Cartridges
Swift Green Filters
SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401
Mfr # SGF-ADQ401 Rx
Zoro # G0770396
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 2.1 in
- Color White
- Housing Material Carbon Charcoal
- Length 8.5 in
Product Information
- Brand Swift Green Filters
- MFR # SGF-ADQ401 Rx
- Zoro # G0770396
- UPC # 779364010467
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.1 in |
Length | 8.5 in |
Width | 2.1 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 0.35 |
Features | Replacement Water Filter |
Description
Swift Green Filters SGF-ADQ401 Rx Compatible for LG LT800P, ADQ73613401 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- LG ADQ73613401, LT800P.
Compatible Water Filter Replacement For:- LG ADQ73613401, LT800P.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Microns: 20 (155656-75)
- SWIFT GREEN FILTERS SGF-96-28 CTO Replacement water filter for Everpure EV9617-16 (SGF-96-28 CTO)
- SWIFT GREEN FILTERS SGF-BO90 Rx Pharmaceutical for Bosch 644845, BORPLFTR10, EFF-6025A (SGF-BO90 Rx)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9617-06, EV9617-05 (SGF-96-09 CTO-B)
- SWIFT GREEN FILTERS SGF-96-45 CTO Replacement water filter for Everpure EV9607-00 (SGF-96-45 CTO)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Samsung DA29-0020B/20A, HAF-CIN (SGF-DA20B Rx)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- Swift Green Filters Water Filter Cartridges