Shop All Water Filter Cartridges
Swift Green Filters
SGF-A1 Replacement for 3M A1 by Swift Green Filters
Mfr # SGF-A1
Zoro # G0769355
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration
- For Use With Commercial
- Color White
- Weight 1.1794717
- Features Replacement Water Filter
Product Information
- Brand Swift Green Filters
- MFR # SGF-A1
- Zoro # G0769355
- UPC # 779364080019
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Coffee and Hot Tea Water Filtration |
For Use With | Commercial |
Color | White |
Weight | 1.1794717 |
Features | Replacement Water Filter |
100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water |
Bullet Points | AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces: - volatile organic compounds - chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust - scale. |
Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free | Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health |
Description
The Swift Green Filters SGF-A1 commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - sediment, dirt and rust. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M/RV MARINE, A1, 5610429.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M/RV MARINE, A1, 5610429.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H006)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (1MPC6)
- LEGEND VALVE 3/4" BLACK MERCHANT COUPLING (350-704)
- SWIFT GREEN FILTERS SGF-ZS48 Rx Pharmaceutical Replacement for Sub-Zero 4204496/90,4290510 (SGF-ZS48 Rx)
- SWIFT GREEN FILTERS SGF-96-30 VOC-B Replacement water filter for Everpure EV9693-21 (SGF-96-30 VOC-B)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure AP-DW80 by Swift Green Filters (SGF-DW80 & SGF-DW90)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55711G2 by Swift Green Filters (SGF-711)
- SWIFT GREEN FILTERS SGF-25S Replacement for 3M HF25-S by Swift Green Filters (SGF-25S)
- C PURE Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOKITM)
- Swift Green Filters Water Filter Cartridges