Shop All Water Filter Cartridges
Swift Green Filters
SGF-96-04 VOC-L-S-B Replacement water filter for Everpure EV9634-06
Mfr # SGF-96-04 VOC-L-S-B
Zoro # G0777177
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 12 in
Product Information
- Brand Swift Green Filters
- MFR # SGF-96-04 VOC-L-S-B
- Zoro # G0777177
- UPC # 779364080781
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 12 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Features | Replacement Water Filter |
Weight | 1.87 |
Bullet Points | [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust - LEAD - scale - bacteriostatic - cartridge : OW2-PLUS |
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods | Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data. |
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA | [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources |
Description
The Swift Green Filters SGF-96-04 VOC-L-S-B commercial water filter is a compatible Everpure replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust - LEAD - scale - bacteriostatic - cartridge : OW2-PLUS. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9634-06.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9634-06.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Oval Handle W/Screw Grn (PK1290)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA07)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Rough-In: 19 1/2 in (Z5755.380.00)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- SWIFT GREEN FILTERS SGF-96-11 VOC-B Replacement water filter for Everpure EV9691-56 (SGF-96-11 VOC-B)
- SWIFT GREEN FILTERS SGF-96-26 VOC-S Replacement water filter for Everpure EV9693-16 (SGF-96-26 VOC-S)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- SWIFT GREEN FILTERS SGF-96-17 SED Replacement water filter for Everpure EV9590-06 (SGF-96-17 SED)
- SWIFT GREEN FILTERS SGF-AP2-405GS Rx Replacement for 3M AP2-405GS by Swift Green Filters (SGF-AP2-405GS Rx)
- SWIFT GREEN FILTERS SGF-25S Replacement for 3M HF25-S by Swift Green Filters (SGF-25S)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- Swift Green Filters Water Filter Cartridges