Shop All Water Filter Cartridges
Swift Green Filters
SGF-96-01 VOC-L-S Replacement water filter for Everpure EV9634-26
Mfr # SGF-96-01 VOC-L-S
Zoro # G0778909
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial
- Color White
- Features Replacement Water Filter
- Weight 1.87
- Bullet Points [Award Winning Swift Green Filters]- This high quality filter reduces: - chlorine taste and odor- LEAD - Universal Filter/ Sediment, dirt and rust - cyst - volatile organic compounds – scale - cartridge: 2H-L
Product Information
- Brand Swift Green Filters
- MFR # SGF-96-01 VOC-L-S
- Zoro # G0778909
- UPC # 779364080750
- Country of Origin United States
- Category Water Filter Cartridges
Details
For Use With | Commercial |
Color | White |
Features | Replacement Water Filter |
Weight | 1.87 |
Bullet Points | [Award Winning Swift Green Filters]- This high quality filter reduces: - chlorine taste and odor- LEAD - Universal Filter/ Sediment, dirt and rust - cyst - volatile organic compounds – scale - cartridge: 2H-L |
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods | Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data. |
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA | [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources |
Description
The Swift Green Filters SGF-96-01 VOC-L-S commercial water filter is a compatible Everpure replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - chlorine taste and odor- LEAD - sediment, dirt and rust - cyst - volatile organic compounds – scale - cartridge: 2H-L. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9634-26,EV9730-06, EV9252-68,S54, H-54, EV9252-66, S-54, EV9720-06, WFA 12, WFA-6, WFA Pro1500-RC, EV9302-12, RV, ADC, EV9592-01, ADC-6, EV9252-67,EV9592-06, AC, EV959201, EV9252-67, ADC, EV959-206, Hydrotwist WFA12.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9634-26,EV9730-06, EV9252-68,S54, H-54, EV9252-66, S-54, EV9720-06, WFA 12, WFA-6, WFA Pro1500-RC, EV9302-12, RV, ADC, EV9592-01, ADC-6, EV9252-67,EV9592-06, AC, EV959201, EV9252-67, ADC, EV959-206, Hydrotwist WFA12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 4" Galvanized Steel Pipe Nipple (50740)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- ZORO SELECT Tubing, 1-1/4 I.D., 100 ft., Clear, Flexible (41939110-6742)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- SWIFT GREEN FILTERS SGF-96-10 CTO Replacement water filter for Everpure EV9617-05 (SGF-96-10 CTO)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- SWIFT GREEN FILTERS Replacement filter for Everpure EV9607-41/46, EV9627-04 (SGF-96-42 CTO-Chlora)
- SWIFT GREEN FILTERS SGF-10MS Replacement for3M HF10-MS by Swift Green Filters (SGF-10MS)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS SGF-8812X-S Replacement for3M CFS8812X-S by Swift Green Filters (SGF-8812X-S)
- 3M Quick Connect Filter, 100 gpm, 12 in H (CFS M (RO MEMBRANE))
- Swift Green Filters Water Filter Cartridges