Shop All Water Filter Cartridges
Swift Green Filters
SGF-8112S Replacement for 3M CFS8112-S by Swift Green Filters
Mfr # SGF-8112S
Zoro # G0778175
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 13.75 in
Product Information
- Brand Swift Green Filters
- MFR # SGF-8112S
- Zoro # G0778175
- UPC # 779364080422
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 13.75 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 1.7196036 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-8112S commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8112-S, 5581708, BEVGUARD BGC-2200S, OMNIPURE CELF-1M-P, BGC-2100
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8112-S, 5581708, BEVGUARD BGC-2200S, OMNIPURE CELF-1M-P, BGC-2100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55711G2 by Swift Green Filters (SGF-711)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9617-26, EV9617-21 (SGF-96-29 CTO-S)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- SWIFT GREEN FILTERS SGF-M9 Rx Pharmaceutical Replacement for Kenmore UKF8001, EDR4RXD1 (SGF-M9 Rx)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A. (SGF-MSWF)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9611-00, EV9610-00 (SGF-96-20 VOC-L-S)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- Swift Green Filters Water Filter Cartridges