Shop All Water Filter Cartridges
Swift Green Filters
SGF-10MS Replacement for3M HF10-MS by Swift Green Filters
Mfr # SGF-10MS
Zoro # G0769328
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
Product Information
- Brand Swift Green Filters
- MFR # SGF-10MS
- Zoro # G0769328
- UPC # 779364080064
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 10.5 in |
Width | 3.75 in |
Details
Application | Coffee and Hot Tea Water Filtration |
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 1.21805255 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-10MS commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine tase and odor - cyst - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M WATER FILTRATION HF10-MS, 5603929, HC350S, 5609311.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M WATER FILTRATION HF10-MS, 5603929, HC350S, 5609311.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3188)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-122)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters (SGF-A1)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- SWIFT GREEN FILTERS SGF-96-45 CTO Replacement water filter for Everpure EV9607-00 (SGF-96-45 CTO)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- Swift Green Filters Water Filter Cartridges