Shop All Water Filter Cartridges
Swift Green Filters
SGF-1000 Rx Replacement Water Filter for Insinkerator F-1000
Mfr # SGF-1000 Rx
Zoro # G0770256
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Color White
- Weight 0.9
- Features Replacement Water Filter
- Bullet Points [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor -LEAD
Product Information
- Brand Swift Green Filters
- MFR # SGF-1000 Rx
- Zoro # G0770256
- UPC # 779364010559
- Country of Origin United States
- Category Water Filter Cartridges
Details
For Use With | Commercial |
Color | White |
Weight | 0.9 |
Features | Replacement Water Filter |
Bullet Points | [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor -LEAD |
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods | Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data. |
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA | [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources |
Description
The Swift Green Filters SGF-1000 Rx commercial water filter is a compatible Under-sink replacement for Insinkerator F-1000 providing fresh, clean, and great tasting drinking water. This high-quality filter reduces: - chemicals, including pharmaceuticals, Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO), pesticides, waterborne parasites, lead, Cyst mercury, asbestos, chlorine and other industrial chemicals. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants.
Change filter frequency: every 4-6 months
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Change filter frequency: every 4-6 months
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- B & K/MUELLER INDSIMPORT 2x4 Galv Nipple (568-040HN)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- SWIFT GREEN FILTERS SGF-96-13 CTO-B Replacement water filter for Everpure EV9691-66 (SGF-96-13 CTO-B)
- SWIFT GREEN FILTERS SGF-96-10 CTO Replacement water filter for Everpure EV9617-05 (SGF-96-10 CTO)
- SWIFT GREEN FILTERS Replacement filter for Everpure EV9607-41/46, EV9627-04 (SGF-96-42 CTO-Chlora)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- SWIFT GREEN FILTERS SGF-96-33 VOC-L Replacement water filter for Everpure EV9627-05 (SGF-96-33 VOC-L)
- SWIFT GREEN FILTERS SGF-96-11 VOC-B Replacement water filter for Everpure EV9691-56 (SGF-96-11 VOC-B)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- Swift Green Filters Water Filter Cartridges