Shop All Water Filter Cartridges
Swift Green Filters
SGF-05MS Replacement for 3M-HF05MS by Swift Green Filters
Mfr # SGF-05MS
Zoro # G0778647
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
Product Information
- Brand Swift Green Filters
- MFR # SGF-05MS
- Zoro # G0778647
- UPC # 779364080057
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 8.25 in |
Width | 3.75 in |
Details
Application | Coffee and Hot Tea Water Filtration |
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 0.89066648 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-05MS commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M HF05MS.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M HF05MS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1231736-CP)
- KOHLER Shelf Clip Kit (1172603-BTG)
- LEGEND VALVE 1/2" x CLOSE 316 SS NIPPLE (316-060)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- SWIFT GREEN FILTERS SGF-96-48 VOC-B Replacement water filter for Everpure EV9693-61 (SGF-96-48 VOC-B)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A. (SGF-MSWF)
- SWIFT GREEN FILTERS SGF-96-38 VOC-Chlora Replacement water filter for Everpure EV9693-01 (SGF-96-38 VOC-Chlora)
- SWIFT GREEN FILTERS SGF-96-25 VOC-B Replacement water filter for Everpure EV9692-21 (SGF-96-25 VOC-B)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- Swift Green Filters Water Filter Cartridges