Swift Green Filters

Replacement water filter for Everpure EV9613-10, EV9692-61


product price: $61.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Food Service
  • For Use With Commercial
  • Color White
  • Features Replacement Water Filter
  • Weight 3.53
See all product information

Product Information

Details

Application Food Service
For Use With Commercial
Color White
Features Replacement Water Filter
Weight 3.53
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
Bullet Points [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust - bacteriostatic - cartridge: XC2, 7FC, MC2

Description

The Swift Green Filters SGF-96-39 VOC-L-B commercial water filter is a compatible Everpure replacement for EV9613-10, EV960741,EV9692-61, EV9612-56 Formerly EV9612-06 Everpure MC,EV927071,EV927072,EV9270-75, EV9270-74 providing fresh, clean, and great tasting drinking water. This high-quality filter reduces: volatile organic compounds – chlorine taste and odor - cyst - sediment, dirt and rust - bacteriostatic - cartridge: XC2, 7FC, MC2,H300, H300HSD, H300-M. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. Change filter frequency: every 4-6 months From the Manufacturer: We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.