Shop All Water Filter Cartridges
Swift Green Filters
Replacement for 3M Water Factory 47-55704G2 by Swift Green Filters
Mfr # SGF-704
Zoro # G0769179
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Color White
- Features Replacement Water Filter
- Weight 0.9149173
- Bullet Points AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces: - Universal Filter/ Sediment, dirt and rust
Product Information
- Brand Swift Green Filters
- MFR # SGF-704
- Zoro # G0769179
- UPC # 779364080248
- Country of Origin United States
- Category Water Filter Cartridges
Details
For Use With | Commercial |
Color | White |
Features | Replacement Water Filter |
Weight | 0.9149173 |
Bullet Points | AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces: - Universal Filter/ Sediment, dirt and rust |
100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water |
Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free | Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health |
Description
The Swift Green Filters SGF-704 commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: chlorine taste and odor - sediment, dirt and rust. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- WATER FACTORY 47-55704G2, 3M WATER FILTRATION 3M ROP412, SHAKLEE 61029-33, COOLERMATE 47-55704CM, AQUA-PURE AP397E55582-03, WHIRLPOOL 4373503, PAYNE USA, PSQC-3.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- WATER FACTORY 47-55704G2, 3M WATER FILTRATION 3M ROP412, SHAKLEE 61029-33, COOLERMATE 47-55704CM, AQUA-PURE AP397E55582-03, WHIRLPOOL 4373503, PAYNE USA, PSQC-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Female (E67VPJKABCP)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55706G2 by Swift Green Filters (SGF-706)
- SWIFT GREEN FILTERS SGF-25S Replacement for 3M HF25-S by Swift Green Filters (SGF-25S)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A. (SGF-MSWF)
- SWIFT GREEN FILTERS SGF-96-43 CTO Replacement water filter for Everpure EV9607-56 (SGF-96-43 CTO)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- ILC Replacement for GE General Electric G.E MWF Filter, PK 6 (MWF 6-PACK)
- Swift Green Filters Water Filter Cartridges