Shop All Water Filter Cartridges
Swift Green Filters
Compatible Refrigerator Water Filter for UKF8001, EDR4RXD1, FILTER 4, EFF-6007A.
Mfr # SGF-M9
Zoro # G609832757
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.13 in
- Color White
- Housing Material Carbon Charcoal
- Length 10.63 in
- Width 2.13 in
Product Information
- Brand Swift Green Filters
- MFR # SGF-M9
- Zoro # G609832757
- UPC # 779364040068
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.13 in |
Length | 10.63 in |
Width | 2.13 in |
Details
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Description
Swift Green Filters SGF-M9 Compatible for UKF8001, EDR4RXD1, FILTER 4, EFF-6007A, 46-9005, 46-9006, CLCH101 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Aqua Fresh WF295, Dacor AFF3, EcoAqua EFF6007A, EFF-6007A, EveryDrop EDR4RXD1, Maytag/Kenmore/Amana 101412, 101412-b, 101414B, 101412-C, 101412-D, 101414-B, 12589201, 12589203 12589206, 12589208, 12589210, 13040210, 9005, 9005P, 9006, 9006P, 9992, 9992P, 469005, 4609005000, 46-9005-750, 469005-750, 469005750, 469006, 46-9006, 469006750, 469006-750, 46-9006-750, 469992, 46-9992, 46-9992-100, 469992-100, 67002269 67002671, 67003526, 67003527, 67003528, 67003640, 67006467, 67006474, 67006475, 67006476, 67006633, 67006637, 67006639, 8171032, 8171249, 8001, 8001P, UK8001, UFK8001, UFK-8001, UFK8001P, UFK-8001P, UFK8001T, UFK-8001T UFK8001AXX, UFK8001AXX-750, UKF8001, UKF-8001, UKF8001P, UKF-8001P, UKF8001T, UKF-8001T, UKF8001AXX UKF8001AXXP, UKF8001AXXT, UKF8001AXX-200, UKF8001AXX-750, AP4343647, F4WP6M1, OWF50, OWF50-NI300, OWF50-WI500, OWF51, PS2326380, PS805431, WF50, WF50-WI500, WF50-KNI300, WF50-KWI500, WF50-NI300, WF50-NI500, WF51, Swift Green SGF-M10 Tier 1, RWF1040, Viking RWFFR, Whirlpool/Kitchen Aid 4396395, 4396395P, 4396395T, 67003523 67003523-750, 67003591, 67003727, 67006470, Great Value GV SGF-M9, Culligan RF-M1, Insignia NS-UKF8001AXX, Aquarius AWF-UKF-8001.
Compatible Water Filter Replacement For:- Aqua Fresh WF295, Dacor AFF3, EcoAqua EFF6007A, EFF-6007A, EveryDrop EDR4RXD1, Maytag/Kenmore/Amana 101412, 101412-b, 101414B, 101412-C, 101412-D, 101414-B, 12589201, 12589203 12589206, 12589208, 12589210, 13040210, 9005, 9005P, 9006, 9006P, 9992, 9992P, 469005, 4609005000, 46-9005-750, 469005-750, 469005750, 469006, 46-9006, 469006750, 469006-750, 46-9006-750, 469992, 46-9992, 46-9992-100, 469992-100, 67002269 67002671, 67003526, 67003527, 67003528, 67003640, 67006467, 67006474, 67006475, 67006476, 67006633, 67006637, 67006639, 8171032, 8171249, 8001, 8001P, UK8001, UFK8001, UFK-8001, UFK8001P, UFK-8001P, UFK8001T, UFK-8001T UFK8001AXX, UFK8001AXX-750, UKF8001, UKF-8001, UKF8001P, UKF-8001P, UKF8001T, UKF-8001T, UKF8001AXX UKF8001AXXP, UKF8001AXXT, UKF8001AXX-200, UKF8001AXX-750, AP4343647, F4WP6M1, OWF50, OWF50-NI300, OWF50-WI500, OWF51, PS2326380, PS805431, WF50, WF50-WI500, WF50-KNI300, WF50-KWI500, WF50-NI300, WF50-NI500, WF51, Swift Green SGF-M10 Tier 1, RWF1040, Viking RWFFR, Whirlpool/Kitchen Aid 4396395, 4396395P, 4396395T, 67003523 67003523-750, 67003591, 67003727, 67006470, Great Value GV SGF-M9, Culligan RF-M1, Insignia NS-UKF8001AXX, Aquarius AWF-UKF-8001.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- LEGEND VALVE 2" X 1/2" NO LEAD HEX BUSH (310-492NL)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55704G2 by Swift Green Filters (SGF-704)
- SWIFT GREEN FILTERS SGF-8112S Replacement for 3M CFS8112-S by Swift Green Filters (SGF-8112S)
- SWIFT GREEN FILTERS SGF-AP2-405G Rx Replacement for 3M AP2-405G by Swift Green Filters (SGF-AP2-405G Rx)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-5574704 by Swift Green Filters (SGF-FM1500)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure AP-DW80 by Swift Green Filters (SGF-DW80 & SGF-DW90)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- Swift Green Filters Water Filter Cartridges