Shop All Water Filter Cartridges
Swift Green Filters
Compatible Refrigerator Water Filter for 4396508, 4396510, EDR5RXD1.
Mfr # SGF-W01
Zoro # G109832745
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.13 in
- Color White
- Housing Material Carbon Charcoal
- Length 10.63 in
- Width 2.13 in
Product Information
- Brand Swift Green Filters
- MFR # SGF-W01
- Zoro # G109832745
- UPC # 779364040037
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.13 in |
Length | 10.63 in |
Width | 2.13 in |
Details
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Description
Swift Green Filters SGF-W01 Compatible for 4396508, 4396510, EDR5RXD1 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Thermidor/Whirlpool 4396510, 491849, 2203221, 2255709, 4396510, 4396510P, 8212491, LC400, WF285 WF-285 Brita WPRF-100 ClearChoice CLCH125 Dacor AFF5 EcoAqua EFF6002 EFF-6002 EFF6002A EFF-6002A EveryDrop EDR5RXD1 Maytag Kenmore 46-9010, 469902, 46-9902, 469908, 46-9908, 6508, 9902, 9902P, 9908, 9908P, 9010, 9010P, 8212491, 8212652, AP3182816, AP3182817 Swift Green SGF-W80, Thermador KSZ6T9500 Tier 1 RWF1020 Water Sentinel WSW-1 WSW-2Whirlpool Kitchen Aid 223764, 2186444, 2200203, 2203220, 2203221, 2203980, 2255518, 2255519 2255520, 2255709, 2305766, 2305767, 2305768, 4392857, 4392922, 4396163, 4396164, 4396508, 4396509, 4396510, 4396547 4396548, 4396562, 4396563, 4396918, 4392857R, 4396508P, 4396508T, 4396509P, 4396510P, 4396510T, 46195023294 4609010000, 4609902000, 4609908000, 469010, 491849, 643898, L400, L400V, L500, LC400, LC400V, NL240, NL240V, NL300 NLC240, NLC240V, NLC250, PL400V, PNL240V, PS879461, PWF-L400V, PWF-NL240V, WF-300BR, WF-LC400V, WF-NL300 WF-NLC240V, WF-NLC250, 91849, 2203221 2255709, Great Value GV SGF-W01, Culligan RF-W2, Insignia NS-4396508.
Compatible Water Filter Replacement For:- Thermidor/Whirlpool 4396510, 491849, 2203221, 2255709, 4396510, 4396510P, 8212491, LC400, WF285 WF-285 Brita WPRF-100 ClearChoice CLCH125 Dacor AFF5 EcoAqua EFF6002 EFF-6002 EFF6002A EFF-6002A EveryDrop EDR5RXD1 Maytag Kenmore 46-9010, 469902, 46-9902, 469908, 46-9908, 6508, 9902, 9902P, 9908, 9908P, 9010, 9010P, 8212491, 8212652, AP3182816, AP3182817 Swift Green SGF-W80, Thermador KSZ6T9500 Tier 1 RWF1020 Water Sentinel WSW-1 WSW-2Whirlpool Kitchen Aid 223764, 2186444, 2200203, 2203220, 2203221, 2203980, 2255518, 2255519 2255520, 2255709, 2305766, 2305767, 2305768, 4392857, 4392922, 4396163, 4396164, 4396508, 4396509, 4396510, 4396547 4396548, 4396562, 4396563, 4396918, 4392857R, 4396508P, 4396508T, 4396509P, 4396510P, 4396510T, 46195023294 4609010000, 4609902000, 4609908000, 469010, 491849, 643898, L400, L400V, L500, LC400, LC400V, NL240, NL240V, NL300 NLC240, NLC240V, NLC250, PL400V, PNL240V, PS879461, PWF-L400V, PWF-NL240V, WF-300BR, WF-LC400V, WF-NL300 WF-NLC240V, WF-NLC250, 91849, 2203221 2255709, Great Value GV SGF-W01, Culligan RF-W2, Insignia NS-4396508.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZURN P6003-1-A-Aa-Cp - 3/4" X 13" Flush Tube/ (P6003-1-A-AA-CP)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- SWIFT GREEN FILTERS SGF-ZS48 Rx Pharmaceutical Replacement for Sub-Zero 4204496/90,4290510 (SGF-ZS48 Rx)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9601-00, EV9600-00 (SGF-96-18 VOC)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- SWIFT GREEN FILTERS SGF-96-02 VOC-L-S-B Replacement water filter for Everpure EV9612-66 (SGF-96-02 VOC-L-S-B)
- SWIFT GREEN FILTERS SGF-8112S Replacement for 3M CFS8112-S by Swift Green Filters (SGF-8112S)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- Swift Green Filters Water Filter Cartridges